Shop All Air Screwdrivers
Speedaire
Air Screwdriver, 20 to 115 in.-lb.
Mfr # 12V743
Zoro # G4856433
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 20 to 115 in-lb
- Max. Torque 9.5 ft-lb
- Clutch Type - Air Screwdriver Positive
- Throttle Type - Air Screwdrivers Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 12V743
- Zoro # G4856433
- UPC # 190735601426
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Min. Hose Size | 3/8 in |
Overall Length | 7 3/8 in |
Overall Width | 7 5/8 in |
Overall Height | 7 5/8 in |
Drive Size | 1/4 in |
Chuck Size | 1/4 in |
Description
Screwdriver, Torque Range Soft Draw 20 to 115 in-lb, Max. Torque 9.5 ft-lb, Free Speed 2,200 RPM, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 7 3/8 in, Hex Bit 1/4 in, Positive Operation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1" 5C Round Collet (3900-1161)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- PROTO 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (J204SG)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- SPEEDAIRE Air Screwdriver, 1/4 In. Drive (45NW64)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- CLECO Air Screwdriver, 10 to 40 in.-lb. (19PCA04Q)
- Speedaire Air Screwdrivers