Shop All Air Saws, Nibblers & Shears
Speedaire
Air Saw, 9000 SPM, 8 CFM
Mfr # 21AC08
Zoro # G7470407
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Usage Level General Duty
- Max. Strokes per Minute 9,000
- Duty General
- Strokes per Minute 9000
- Stroke Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AC08
- Zoro # G7470407
- UPC # 190735605608
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Stroke Length | 3/8 in |
Overall Length | 10 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Reciprocating Saw |
Usage Level | General Duty |
Max. Strokes per Minute | 9,000 |
Duty | General |
Strokes per Minute | 9000 |
Includes | 24T Blade, 2mm Hex Key, 4mm Hex Key |
Stroke Type | Orbital |
Air Pressure | 90 psi |
Average CFM @ 15 Second Run Time | 2.00 |
Air Consumption | 8 cfm |
Tool Weight | 1.5 lb |
CFM @ Full Load | 8.0 |
Air Inlet | 1/4 in NPT Female |
Housing Material | ALuminum |
Throttle | Lever |
Required Pressure | 90 PSI |
Variable Speed | Yes |
Power Source | Air Powered |
Adjustable Shoe | Yes |
Description
Reciprocating Saw, Power Source Air Powered, Adjustable Shoe Yes, Stroke Length 3/8 in, Stroke Type Orbital, Max. Strokes per Minute 9,000, Yes Variable Speed, Tool Weight 1.5 lb, Usage Level General Duty, Air Consumption 8 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Min. Hose Size 3/8 in, Includes 24T Blade, 2mm Hex Key, 4mm Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Belt (153555-00)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Q (54116)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10R-5PK)
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- SPEEDAIRE Air Saw, 10,000 SPM, 8 CFM (21AC09)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- MAKITA NIBBLER 16 GA STEEL 18 GA STAINLESS (MPJS1300)
- KETT TOOL Nibbler Attachment 1020 (1020)
- Speedaire Air Saws, Nibblers & Shears