Shop All Air Sanders, Buffers & Polishers
This Product is Discontinued
Speedaire
Air Sander, Dual Action, 6 In Pad (Discontinued)
Mfr # 21AA99
Zoro # G7484373
This Product is Discontinued
Key Features
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- HP 0.4 HP
- Pad Face Type PSA
- Pad Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA99
- Zoro # G7484373
- UPC # 190735605523
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Overall Length | 8-1/4" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Orbit Diameter | 3/16 in |
Minimum Hose Size | 3/8 in |
Tool Length Grouping | 8 to 9-7/8 in |
Air Inlet Size | 1/4 in |
Description
Air Dual-Action Sander, Abrasive Mount Type Pressure Sensitive Adhesive, Orbit Diameter 3/16 in, Horsepower 0.4 hp, Grip Type Pistol, Speed Settings Variable, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Front, Throttle Type Lever, Tool Length 8 1/4 in, Average Flow Rate 4 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.