Shop All Air Riveters
Speedaire
Air Riveter, Industrial, 4500 lb.
Mfr # 3CRH7
Zoro # G1410351
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 3/16 in, 7/32 in, 1/4 in, 5/16 in
- Duty Cycle - Air Tools Industrial Duty
- Pulling Force 5,000 lbf
- Pulling Force - Air Riveters 5,000 lb
- Stroke Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3CRH7
- Zoro # G1410351
- UPC # 190735620779
- Country of Origin Taiwan, Province of China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 3/16 in, 7/32 in, 1/4 in, 5/16 in |
Stroke Length | 1 in |
Air Inlet Size - Air Tools | 1/8 in NPT |
Rivet Nut Dia. | 1/4" |
Dia. | 5 in |
Length | 12 in |
Height | 13 in |
Min. Hose Size | 3/8 in |
Overall Width | 5 in |
Overall Height | 12 3/4 in |
Overall Length | 12 in |
Blind Rivet Dia. - Aluminum | 3/16 in, 7/32 in, 1/4 in, 5/16 in |
Blind Rivet Dia. - Stainless Steel | 3/16 in, 7/32 in, 1/4 in, 5/16 in |
Blind Rivet Dia. - Steel | 3/16 in, 7/32 in, 1/4 in, 5/16 in |
Description
Rivet Tool, Air Powered, Air Consumption 0.98 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 95 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Speedaire, Pulling Force 5,000 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 5/16 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 7/32 in, 1/4 in, 5/16 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- M.A. FORD End Mill, 7 Flute, 1/2" x 5/8" x 3 x .015R (18050002B)
- SPEEDAIRE Air Riveter, General, 1940 lb. (3CRH4)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- SPEEDAIRE Air Riveter, General, 1983 lb. (3CRH3)
- STANLEY Stanley MR33C Mr33c, Medium Duty Riveter (MR33C)
- FAR AirHydraulic RightAngle BlndRiveter w/Push Button Control/Rmt Intensif (RAC-2500P)
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- Speedaire Air Riveters