Shop All Air Riveters
Speedaire
Air Riveter, General, 1983 lb.
Mfr # 3CRH3
Zoro # G1202801
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 1/8 in, 5/32 in, 3/16 in
- Pulling Force 1,983 lbf
- Duty Cycle - Air Tools General Duty
- Stroke Length 5/8 in
- Pulling Force - Air Riveters 1,983 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3CRH3
- Zoro # G1202801
- UPC # 190735620748
- Country of Origin Taiwan, Province of China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 1/8 in, 5/32 in, 3/16 in |
Stroke Length | 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Length | 8 27/32 in |
Dia. | 3 in |
Height | 11 4/5 in |
Min. Hose Size | 3/8 in |
Rivet Nut Dia. | 1/8" |
Overall Width | 2 7/8 in |
Overall Height | 11 3/4 in |
Overall Length | 8 7/8 in |
Blind Rivet Dia. - Aluminum | 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Stainless Steel | 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Steel | 1/8 in, 5/32 in, 3/16 in |
Description
Rivet Tool, Air Powered, Air Consumption 0.63 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating General Duty, Tool Brand Speedaire, Pulling Force 1,983 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Steel 1/8 in, 5/32 in, 3/16 in, Stroke Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill (DCD794D1)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900G)
- CLEVELAND Car Length Reamer w/Straight Shank (C24003)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- SPEEDAIRE Air Riveter, Industrial, 2100 lb. (45RM38)
- SPEEDAIRE Air Riveter, General, 1940 lb. (3CRH4)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- FAR AirHydraulic RightAngle BlndRiveter w/Push Button Control/Rmt Intensif (RAC-2500P)
- METABO Cordless Rivet Tool, 18.0V, Stroke 1" L (619002890 / US625367002)
- UNIVERSAL TOOL 1/4" Composite Air-Hydraulic Riveter (UT8922)
- Speedaire Air Riveters