Shop All Pressure Gauges
Speedaire
Air Regulator, 4 in.W, 1/4 in. NPT, 45 cfm
Mfr # 39DK93
Zoro # G0088700
product price: $77.69
/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge, Quick Coupler
- Overall Width - Regulators 4.0 in
- Overall Height (Regulators) 3.38"
- Max. Temp. (Regulators) 175 Degrees F
- Overall Length 4.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 39DK93
- Zoro # G0088700
- UPC # 846212034002
- Country of Origin Taiwan, Province of China
- Category Pressure Gauges
Dimensions
Overall Width - Regulators | 4.0 in |
Overall Height (Regulators) | 3.38" |
Overall Length | 4.0 in |
Overall Height - Regulators | 3.38 in |
Pipe Size - Regulators | 1/4 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 4.00" |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 4 in |
Overall Height | 3 3/8 in |
Air Inlet Size | 1/4 in |
Overall Depth | 4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 45 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 4 in, Adjustment Location Top, System Location Main Line, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air, Includes Gauge, Quick Coupler, Maximum Regulated Pressure 125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Flow Meter, Measuring Units m / s, km / h, ft / min, knot, mph (PCE-VA 11)
- POWERWELD Replacement Gauge, 2-1/2" x 400 PSI, 1/4" NPT Inlet (A400)
- ECLIPSE ESD Wrist Strap, Adj, 6 ft L, Yellow/Black (900-023)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SW-AAA)
- SPEEDAIRE Pressure Guage, 1/4 NPT (F5013700787)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013701660)
- SPEEDAIRE Pressure Gauge. For 787U82., Speedaire (F5013700710)
- SPEEDAIRE Pressure Gauge, 1/4 NPT (F5013700506)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- WINTERS Economy 2" 0-200 psi/Kpa 1/4" Npt Back (PEM1410)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- Speedaire Pressure Gauges