Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 3/8 In. NPT, 140 cfm, 300psi
Mfr # 4ZM17
Zoro # G0336506
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow (Regulators) 140 cfm
- Gauge Port 1/8 in NPT
- Max. Temp. (Regulators) 150 Degrees F
- Overall Width - Regulators 1.97 in
- Adjustment Range - Regulators 5 to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZM17
- Zoro # G0336506
- UPC # 190735632239
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 1.97 in |
Overall Height (Regulators) | 4.19" |
Overall Width (Regulators) | 1.97" |
Pipe Size - Regulators | 3/8 in |
Overall Height - Regulators | 4.19 in |
Pipe Size (Regulators) | 3/8" |
Overall Width | 2 in |
Height | 4.19" |
Overall Height | 4 3/16 in |
Air Outlet Size | 3/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 140 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 in, Series Compact, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- SMC Solenoid Air Control Valve, 24VDC (SY3340-5LZ)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-3M)
- WEG Single Phase TEFC Motor (00118ES1B56-S)
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- SMC FRL, 3/8" NPT Ports (AC30-N03-Z-A)
- Speedaire Pneumatic System Components