Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 1/8 In. NPT, 15 cfm, 400 psi
Mfr # 4ZM05
Zoro # G2538505
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Regulators 15 cfm
- Overall Width - Regulators 1.48 in
- Compressed Air Regulator Product Grouping General Purpose Air Regulator
- Max. Inlet Pressure (Regulators) 400 psi
- Max. Inlet Pressure - Regulators 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZM05
- Zoro # G2538505
- UPC # 190735632116
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 1.48 in |
Overall Width (Regulators) | 1.48" |
Overall Height - Regulators | 2.86 in |
Overall Height (Regulators) | 2.86" |
Pipe Size - Regulators | 1/8 in |
Pipe Size (Regulators) | 1/8" |
Overall Width | 1 1/2 in |
Overall Height | 2 7/8 in |
Height | 2.86" |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Description
Compressed Air Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 1 1/2 in, Series Miniature, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- COXREELS Kit Portable Reel (PR-1125-12)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732299M)
- SPEEDAIRE Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm (4ZL16)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- SPEEDAIRE Cover, Tamper Resistant (5ZL33)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM19)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- ARO Mounting Bracket, L Type, For 6CRN1, 6CRN2 (104406)
- Speedaire Pneumatic System Components