Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi
Mfr # 4ZM16
Zoro # G3131116
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustment Knob Nonrising
- Adjustment Range (Regulators) 5 to 150 psi
- Pipe Size (Regulators) 1/4"
- Max. Temp. - Regulators 150 Degrees F
- Overall Width - Regulators 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZM16
- Zoro # G3131116
- UPC # 190735632222
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Pipe Size (Regulators) | 1/4" |
Overall Width - Regulators | 1.97 in |
Overall Width (Regulators) | 1.97" |
Overall Height (Regulators) | 4.19" |
Overall Height - Regulators | 4.19 in |
Pipe Size - Regulators | 1/4 in |
Height | 4.19" |
Overall Width | 2 in |
Overall Height | 4 3/16 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 90 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 in, Series Compact, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- PLEWS-EDELMANN 1 Pint 9" Flexible Spout Handled Oiler (50-337)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC5011)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- SPEEDAIRE Filter Element, Microns: .01 (4ZK15)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (4ZM23)
- SPEEDAIRE Conversion Kit (4ZK64)
- JOHNSON CONTROLS Oil Indicator, Pneumatic (A-4000-120)
- Speedaire Pneumatic Modular FRL Accessories