Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 1/2 In NPT, 220 cfm, 300 psi
Mfr # 4ZM22
Zoro # G1220152
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Regulators 220 cfm
- Adjustment Range (Regulators) 5 to 150 psi
- Pipe Size (Regulators) 1/2"
- Adjustment Range - Regulators 5 to 150 psi
- Max. Inlet Pressure (Regulators) 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZM22
- Zoro # G1220152
- UPC # 190735632284
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Pipe Size (Regulators) | 1/2" |
Pipe Size - Regulators | 1/2 in |
Overall Width - Regulators | 3.15 in |
Overall Width (Regulators) | 3.15" |
Overall Height (Regulators) | 6.67" |
Overall Height - Regulators | 6.67 in |
Overall Width | 3 1/8 in |
Overall Height | 6 11/16 in |
Height | 6.67" |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 220 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 3 1/8 in, Series Standard Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Poppet Valve, 3 Port for Vacuum, DIN Term (VT317V-5DZ-02)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP-E5)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 208VAC, 0-25 psi (V11HCA-100)
- NACHI 22300 Spherical Roller Bearing (22315 AEX W33 VC120)
- SPEEDAIRE Pneumatic Oil Filter, 250 cfm, 250 psi (4ZL20)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- SPEEDAIRE Filter Element (4ZK70)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Bracket, Mounting (4ZK57)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- Speedaire Pneumatic Modular FRL Accessories