Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 1/2 In NPT, 220 cfm, 300 psi
Mfr # 4ZM20
Zoro # G1642067
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width - Regulators 2.68 in
- Max. Temp. (Regulators) 175 Degrees F
- Adjustment Range (Regulators) 5 to 150 psi
- Pipe Size - Regulators 1/2 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZM20
- Zoro # G1642067
- UPC # 190735632260
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 2.68 in |
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 5.34 in |
Overall Width (Regulators) | 2.68" |
Overall Height (Regulators) | 5.34" |
Pipe Size (Regulators) | 1/2" |
Overall Width | 2 11/16 in |
Overall Height | 5 5/16 in |
Height | 5.34" |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 220 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 11/16 in, Series Intermediate Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- ABB Anti Seize Compound, Copper Base, 16 Oz. (CP16)
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- MARTIN SPROCKET & GEAR Coupling Cover, 5016COV (5016COV)
- SPEEDAIRE Filter Element, For Use with Stock Number: 4ZL18, 4ZL19 (4ZK62)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SPEEDAIRE Muffler, Oil Removing, 0.25In NPT (2YNL9)
- SPEEDAIRE Kit, Auto Drain, Speedaire Intermediate (4ZK19)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- ARO Clamp Spacer, For ARO 2000 Series (104396)
- Speedaire Pneumatic System Components