Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet Wrench, S Drive 3/8 in.
Mfr # 45NW46
Zoro # G2438077
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 110 ft.-lb.
- Torque Range 8 to 90 ft.-lb.
- Duty Cycle - Air Tools Industrial Duty
- Free Speed 180 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45NW46
- Zoro # G2438077
- UPC # 190735625170
- Country of Origin Japan
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8" Square |
Length | 10-5/8" |
Head Width | 1-5/8" |
Head Height | 1 5/8" |
Square Drive Size | 3/8" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 10 5/8 in |
Min. Hose Size | 3/8 in |
Drive Size | 3/8 in Square |
Description
Ratchet, Air Powered, Air Consumption 6 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 180 RPM, Fastening Torque 110 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 10 5/8 in, Side to Center 15/16 in, Tool Weight 2.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench Set, 26 pcs., SAE (WS-1190SCA)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267D2)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9417)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/4 in. (45NW45)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/2 in. (45NW47)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- SPEEDAIRE Air Ratchet, Square Drive 1/4", 6-1/2" L (402M49)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 11-1/2" L (402M51)
- Speedaire Air Ratchet Wrenches