Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet Wrench, Light, 90 psi, 150 rpm
Mfr # 48MA09
Zoro # G5576685
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 50 ft.-lb.
- Torque Range 10 to 50 ft-lbs
- Duty Cycle - Air Tools Light Duty
- Free Speed 150 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA09
- Zoro # G5576685
- UPC # 190735986790
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8" Square |
Length | 10-1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Square Drive Size | 3/8" |
Head Height | 1-1/8" |
Head Width | 1-5/8" |
Drive Size | 3/8 in Square |
Overall Length | 10 1/2 in |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating Light Duty, Tool Brand SPEEDAIRE, Overall Length 10 1/2 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040082)
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0609CGP)
- EXCEL BLADES Retractable Scribe with 0.030" Tip, Awl Air Release Tool, Silver, 12pk (16051)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 11-1/2" L (402M51)
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/4 in. (45NW45)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA62)
- SPEEDAIRE Air Ratchet Wrench, S Drive 3/8 in. (45NW46)
- CHICAGO PNEUMATIC RATCHET 1/2" 90 FT LBS LT WT QUIET (CP7830HQ)
- Speedaire Air Ratchet Wrenches