Shop All Air Ratchet Wrenches
This Product is Discontinued
Speedaire
Air Ratchet Wrench, Light, 10-1/4 in. L (Discontinued)
Mfr # 48LZ90
Zoro # G5234288
This Product is Discontinued
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 50 ft.-lb.
- Torque Range 10 to 50 ft-lbs
- Duty Cycle - Air Tools Light Duty
- Free Speed 150 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48LZ90
- Zoro # G5234288
- UPC # 190735986462
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8" Square |
Length | 10-1/2" |
Head Height | 1-1/8" |
Head Width | 1-5/8" |
Square Drive Size | 3/8" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 10 1/2 in |
Min. Hose Size | 3/8 in |
Drive Size | 3/8 in Square |
Description
Ratchet, Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 150 RPM, Fastening Torque 50 ft-lb, Duty Rating Light Duty, Tool Brand SPEEDAIRE, Overall Length 10 1/2 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.