Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet, Square Drive 1/4", 6-1/2" L
Mfr # 402M49
Zoro # G1823059
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4" Square
- Max. Torque 50 ft.-lb.
- Torque Range 10 to 35 ft.-lb.
- Duty Cycle - Air Tools Industrial Duty
- Free Speed 700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 402M49
- Zoro # G1823059
- UPC # 817904012271
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4" Square |
Length | 6-1/2" |
Head Width | 1-19/64" |
Head Height | 1-19/64" |
Square Drive Size | 1/4" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 6 1/2 in |
Drive Size | 1/4 in Square |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 2 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 700 RPM, Fastening Torque 50 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 6 1/2 in, Side to Center 3/4 in, Tool Weight 1.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Power Spin Drain Auger (57043)
- LENOX Hole Saw Kit, 7/8 in to 2 1/2 in (LXAH3LSET6)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA67)
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/2 in. (45NW47)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA59)
- INGERSOLL-RAND 1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM (1105MAX-D2)
- Speedaire Air Ratchet Wrenches