Shop All Air Sanders, Buffers & Polishers
Speedaire
Air Random Orbital Sander, 0.20 HP, 5in.
Mfr # 31XG60
Zoro # G9466721
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- HP 0.2 HP
- Pad Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 31XG60
- Zoro # G9466721
- UPC # 190735614099
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 3/8 in |
Overall Length | 5-3/4" |
Wheel Dia. | 3/32" |
Min Hose Size | 3/8" |
Tool Length | 5 3/4 in |
Minimum Hose Size | 3/8 in |
Orbit Diameter | 3/32 in |
Air Inlet Size | 1/4 in |
Tool Length Grouping | 5 to 5-7/8 in |
Maximum Disc Diameter | 5 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Duty Light, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Grip Type Palm, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series SPEEDAIRE, Tool Length 5 3/4 in, Tool Weight 1.3 lb, Average Flow Rate 2 cfm
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M12x175 Thread, 112 OD Die, Right Hand Thread, HSS, (DWTMR112-12X1.75)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2435CU-21S)
- MOODY TOOL ESD Small Met Nut Driver Set, 5 Pc (58-0430)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- SPEEDAIRE Air Disc Sander, Ind, 0.4 HP, 3 to 5 In. (10D238)
- SPEEDAIRE Air Polisher/Buffer, 7 In Pad (21AA94)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 5in. (31XG58)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- Speedaire Air Sanders, Buffers & Polishers