Shop All Air Sanders, Buffers & Polishers
Speedaire
Air Polisher/Buffer, 7 In Pad
Mfr # 21AA94
Zoro # G7514202
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Medium
- Spindle Size 5/8"-11
- Pad Size 7"
- Average CFM @ 15 Second Run Time 3.2 cfm
- CFM @ Full Load 24 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA94
- Zoro # G7514202
- UPC # 190735605479
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 7" |
Min. Hose Size | 3/8 in |
Overall Length | 12" |
Min Hose Size | 3/8" |
Tool Length | 12 in |
Compatible Accessory Size | 7 in |
For Accessory Size Range | 7 in |
Maximum Disc Diameter | 7 in |
Minimum Hose Size | 3/8 in |
Air Inlet Size | 1/4 in |
Included Pad Sizes | 7 in |
Spindle Thread Size | 5/8 in - 11 |
Description
Air Polisher, Product Type Air Polisher, Included Pad Sizes 7 in, Maximum Disc Diameter 7 in, Horsepower 0.75 hp, Duty Medium, Grip Type Right Angle with Side Handle, Maximum Motor Speed 2,500 RPM, Air Consumption 24 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11, Exhaust Location Rear, Tool Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (40703)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- KO-KEN Universal Nut Setter 14mm 6 Point 150mm 1/4 Hex Drive (113UN.150-14)
- SPEEDAIRE Air Disc Sander, Industrial, 0.2 HP, 2 In. (10D233)
- SPEEDAIRE Air Random Orbital Sander, 5-3/4 in. L (48LZ97)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 6in. (31XG59)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- SPEEDAIRE Air Sander, 3 In Pad, 15,000 rpm (21AA95)
- 3M Inline Sander 28338, 1 hp 5/8-11 External Shaft, 1/pk (28338)
- Speedaire Air Sanders, Buffers & Polishers