Shop All Air Nailers & Staplers
This Product is Discontinued
Speedaire
Air Pin Nailer, 110 psi, Green, 1/4in. NPT (Discontinued)
Mfr # 31CC53
Zoro # G9188925
Free Shipping & Returns
This Product is Discontinued
Key Features
- Collation Angle 0 Degrees
- Collation angle 0 Degrees
- Collation Type Glue
- Fastener Range 1/2 in to 1-3/16 in
- Shank Dia. 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 31CC53
- Zoro # G9188925
- UPC # 190735613955
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.026 in |
Height | 7 31/64 in |
Length | 8 43/64 in |
Width | 1 25/32 in |
For Nail Length Range | 1/2 in to 1 3/16 in |
Description
Nail Gun, Power Source Air Powered, Air Inlet 1/4 in NPT, Air Pressure 60 psi, Air Pressure Range 60 to 100 psi, Max. Air Pressure 110 psi, Min. Air Pressure 60 psi, Tool Brand Speedaire, Firing Mode Bump, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 23 ga, For Nail Length Range 1/2 in to 1 3/16 in, Nail Capacity 0, Nail Gun Type Pin, Housing Material Aluminum, Handle Type Pistol Grip, Tool Weight 1.9 lb
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.