Shop All Air Motors
Speedaire
Air Motor, 4 HP, 128 cfm, 3000 rpm
Mfr # 22UX77
Zoro # G8248362
original price:
$482.74
29% off
new price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 84 in-lb
- Max. Air Flow 128 cfm
- HP 4 hp
- No Load RPM 3,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX77
- Zoro # G8248362
- UPC # 190735606612
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 7 3/8 in |
Overall Height | 5 in |
Overall Width | 5 in |
Shaft Length | 1 3/8 in |
Outside Diameter | 5 in |
Keyway Width | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Length | 1 1/4 in |
Keyway Depth | 1/8 in |
Inlet Size | 1/2 in |
Shaft Diameter | 5/8 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 128 cfm, Shaft Diameter 5/8 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 15.88 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Standard Riveted Roller Chain 10ft, 60-3R 10FT (60-3R 10FT)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL4)
- DEUBLIN Union 1inNPT LH CSO (BC-54100-16-21)
- WAI GLOBAL Motor, MTRPUMP W9787, 12 Volt, CW, 9Spline Shaft (10735N)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX75)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX72)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX65)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- GAST Stock 12/Skid 6Am-Frv-23A Air Motor (6AM-FRV-23A)
- Speedaire Pneumatic System Components