Shop All Air Motors
Speedaire
Air Motor, 4 HP, 128 cfm, 3000 rpm
Mfr # 22UX48
Zoro # G6131937
original price:
$336.70
9% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 84 in-lb
- HP 4 hp
- Max. Air Flow 128 cfm
- No Load RPM 3,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX48
- Zoro # G6131937
- UPC # 190735606322
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 8 1/8 in |
Keyway Length | 1 3/8 in |
Shaft Length | 2 in |
Overall Height | 6 1/2 in |
Overall Width | 6 1/2 in |
Outside Diameter | 5 in |
Inlet Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Keyway Depth | 1/8 in |
Keyway Width | 1/8 in |
Shaft Diameter | 5/8 in |
Description
Air Motor, Output Power @ Maximum Speed 4 hp, Maximum Torque 84 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 128 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 15.44 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- KHK GEARS Gear Rack (BSR0.5-300)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X08)
- SKF SKF-6309RS, Single Row Ball Brgs, 6309RS (6309RS)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- Speedaire Air Motors