Shop All Air Motors
Speedaire
Air Motor, 2.5 HP, 68 cfm, 2000 rpm
Mfr # 22UX63
Zoro # G6150663
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 78.75 in-lb
- Max. Air Flow 68 cfm
- HP 2.5 hp
- No Load RPM 2,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 22UX63
- Zoro # G6150663
- UPC # 190735606476
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 8 in |
Overall Height | 4 1/4 in |
Keyway Length | 1 3/8 in |
Overall Width | 4 in |
Shaft Length | 2 5/8 in |
Outside Diameter | 4 in |
Inlet Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Keyway Depth | 1/8 in |
Shaft Diameter | 5/8 in |
Keyway Width | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 2.5 hp, Maximum Torque 78.75 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 68 cfm, Shaft Diameter 5/8 in, Shaft Length 2 5/8 in, Mount Type Foot, Hub, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width 1/8 in, Weight 13.45 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- PBC LINEAR V-Guide Adjustable Bushing, Bore 0.3750In (VBA4)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- TRITAN Pillow Block Bearing, Ball, 2-1/8" Bore (UCP211-34)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX72)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- GAST 1/4In 1/2In NPT Rotary Vane Air Motor (2AM-FCC-107)
- Speedaire Pneumatic System Components