Shop All Air Motors
Speedaire
Air Motor, 2.5 HP, 68 cfm, 2000 rpm
Mfr # 22UX62
Zoro # G6208334
original price:
$502.81
29% off
new price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 78.75 in-lb
- HP 2.5 hp
- Max. Air Flow 68 cfm
- No Load RPM 2,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX62
- Zoro # G6208334
- UPC # 190735606469
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Overall Length | 8 in |
Overall Height | 4 1/4 in |
Keyway Length | 1 3/8 in |
Shaft Length | 2 5/8 in |
Overall Width | 4 in |
Outside Diameter | 4 in |
Inlet Size | 1/2 in |
Shaft Diameter | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Keyway Width | 1/8 in |
Keyway Depth | 1/8 in |
Description
Air Motor, Output Power @ Maximum Speed 2.5 hp, Maximum Torque 78.75 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 68 cfm, Shaft Diameter 5/8 in, Shaft Length 2 5/8 in, Mount Type Foot, Hub, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width 1/8 in, Weight 13.45 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX560)
- DAYTON Shaft Collar, Set Screw, 1/2 In, St, PK100 (1F506)
- KOYO Needle Roll Thrust Brg, 1828, 1 1/8in Bore (NTA-1828)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 4.75" OD (2BK50H)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX71)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX43)
- GAST Gast Standard 2Am-Nrv-90 Air Motor (2AM-NRV-90)
- Speedaire Air Motors