Shop All Air Motors
Speedaire
Air Motor, 1.7 HP, 78 cfm, 3000 rpm
Mfr # 22UX75
Zoro # G7826935
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 36 in-lb
- Max. Air Flow 78 cfm
- HP 1.7 hp
- No Load RPM 3,000 RPM
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX75
- Zoro # G7826935
- UPC # 190735606599
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1/2 in |
Port Size | 1/4 in NPT |
Overall Length | 5 3/4 in |
Shaft Length | 1 1/8 in |
Overall Width | 4 in |
Overall Height | 4 in |
Outside Diameter | 4 in |
Manufacturers Warranty Length | 1 yr |
Keyway Depth | 1/4 in |
Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Inlet Size | 1/4 in |
Keyway Length | 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Face, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7.72 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pivot Bracket Kit, 1-1/2In. (L071310300)
- SOLBERG Inlet Filter, 1 MNPT Out, 55 Max CFM (FT-19P-100)
- LEGACY Legacy Mfg. Co. Rp900375Bs Reusable End Ball Swiv (RP900375BS)
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX72)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX63)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- Speedaire Air Motors