Shop All Air Motors
Speedaire
Air Motor, 1.7 HP, 78 cfm, 3000 rpm
Mfr # 22UX74
Zoro # G8053893
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 36 in-lb
- Max. Air Flow 78 cfm
- HP 1.7 hp
- No Load RPM 3,000 RPM
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX74
- Zoro # G8053893
- UPC # 190735606582
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1/2 in |
Port Size | 1/4 in NPT |
Overall Length | 5 7/8 in |
Overall Height | 5 3/8 in |
Shaft Length | 1 1/8 in |
Overall Width | 3 3/4 in |
Outside Diameter | 4 in |
Shaft Diameter | 1/2 in |
Keyway Width | 1/8 in |
Keyway Length | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Keyway Depth | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 7.28 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-100-ED)
- FESTO Multiple Distributor QSLV4-1/4-8 (QSLV4-1/4-8)
- SMC Y Union, 1/8 in., TubexTube (KQ2U01-00A)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX43)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- GAST Stock 36/Skid 1Am-Nrv-39A Air Motor (1AM-NRV-39A)
- Speedaire Air Motors