Shop All Air Motors
Speedaire
Air Motor, 1.7 HP, 78 cfm, 3000 rpm
Mfr # 22UX46
Zoro # G6222964
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 36 in-lb
- Max. Air Flow 78 cfm
- HP 1.7 hp
- No Load RPM 3,000 RPM
- Shaft Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX46
- Zoro # G6222964
- UPC # 190735606308
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 5/8 in |
Port Size | 1/4 in NPT |
Overall Length | 6 5/8 in |
Shaft Length | 2 in |
Overall Height | 6 5/8 in |
Overall Width | 6 5/8 in |
Outside Diameter | 4 in |
Shaft Diameter | 5/8 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Keyway Width | 1/8 in |
Keyway Length | 1 3/8 in |
Description
Air Motor, Output Power @ Maximum Speed 1.7 hp, Maximum Torque 36 in-lb, No Load Speed 3,000 RPM, Maximum Flow Rate 78 cfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Mount Type Flange, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/8 in, Weight 8.82 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 8"x100Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF800100)
- TOMPKINS Nylon Hose Sleeve0.71" ID NYLON SLEEVE-100' (NHS-071-100 FT)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX43)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX50)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- Speedaire Pneumatic System Components