Shop All Air Motors
Speedaire
Air Motor, 0.45 HP, 27 cfm, 6000 rpm
Mfr # 22UX41
Zoro # G6085177
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 5.25 in-lb
- Max. Air Flow 27 cfm
- HP 0.45 hp
- No Load RPM 6,000 RPM
- Shaft Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 22UX41
- Zoro # G6085177
- UPC # 190735606254
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/8 in NPT |
Overall Length | 4 3/4 in |
Overall Width | 2 1/2 in |
Shaft Length | 1 1/8 in |
Overall Height | 2 1/4 in |
Outside Diameter | 2 1/2 in |
Inlet Size | 1/8 in |
Shaft Diameter | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 5.25 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 42CrMo, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 1.76 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 7/8 FHP VP SHEAVE (1VL40 X 7/8 FHP VP SHEAVE)
- INGERSOLL-RAND Rear Cushion (IR123MAX-304)
- CAMOZZI #6522 04-32, Male Elbow Swivel, 1/4 OD X 10-32 NPT Thread (6522 04-32)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX65)
- SPEEDAIRE Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm (22UX82)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- SPEEDAIRE Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm (22UX54)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX74)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- Speedaire Air Motors