Shop All Air Motors
Speedaire
Air Motor, 0.42 HP, 30 cfm, 2000 rpm
Mfr # 22UX59
Zoro # G6223917
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 13.5 in-lb
- HP 0.42 hp
- Max. Air Flow 30 cfm
- No Load RPM 2,000 RPM
- Shaft Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22UX59
- Zoro # G6223917
- UPC # 190735606438
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1/2 in |
Port Size | 1/4 in NPT |
Overall Length | 5 3/4 in |
Overall Width | 4 in |
Shaft Length | 1 1/8 in |
Overall Height | 4 1/8 in |
Outside Diameter | 4 in |
Shaft Diameter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/4 in |
Description
Air Motor, Output Power @ Maximum Speed 0.42 hp, Maximum Torque 13.5 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 30 cfm, Shaft Diameter 1/2 in, Shaft Length 1 1/8 in, Mount Type Foot, Hub, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 9.92 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X08)
- FAG BEARINGS 6010ZZ, Deep Groove BBear, Single Row 90Mm (6010ZZ)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4534)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX65)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- Speedaire Air Motors