Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/8In, 75 cfm, 250 psi
Mfr # 4ZL74
Zoro # G3422465
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Metal
- Pipe Size 3/8 in NPT
- Max. Flow 75 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL74
- Zoro # G3422465
- UPC # 190735631812
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Overall Length | 2.45 in |
Bowl Size | 3.5 oz |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Iron, 1/2" (AM3)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- EM&S ECM Unit Bearing Motor, 16 WO, 115 Volt, Case Motor, Evap and Cond Duty (UTB1CC1551EM56)
- CONTINENTAL 3/4" x 250' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-250)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- SPEEDAIRE Air Line Lubricator, 3/8In, 120cfm, 250 psi (4ZL90)
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- Speedaire Pneumatic Lubricators