Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/8In, 75 cfm, 150 psi
Mfr # 4ZL81
Zoro # G2305274
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Plastic
- Pipe Size 3/8 in NPT
- Max. Flow 75 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL81
- Zoro # G2305274
- UPC # 190735631881
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Bowl Size | 3.5 oz |
Overall Length | 2.45 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Mist Separator, Air Line (AFD40-N06D-Z-D)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- DYNABRADE Wet Dlx. Hose Assembly, 1-1/4" (96573)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3538)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 1/2In, 120cfm, 150 psi (4ZL93)
- NORGREN 1/4IN 150PSI NPT PNEUMATIC LUBRICATOR (L73M-2AP-QTN)
- Speedaire Pneumatic Lubricators