Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/8In, 75 cfm, 150 psi
Mfr # 4ZL75
Zoro # G2247192
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Plastic
- Pipe Size 3/8 in NPT
- Max. Flow 75 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL75
- Zoro # G2247192
- UPC # 190735631829
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Overall Length | 2.45 in |
Bowl Size | 3.5 oz |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 75 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9107KDD (9107KDD)
- MUELLER Streamline Refrigeration 50Ft 1/4In Flexible Tube And Hose (D04050)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK100 (1F490)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- SPEEDAIRE Air Line Lubricator, 3/8In, 120cfm, 250 psi (4ZL90)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- Speedaire Pneumatic System Components