Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/8In, 50 cfm, 150 psi
Mfr # 4ZL67
Zoro # G2726692
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Compact
- Bowl Material Plastic
- Pipe Size 3/8 in NPT
- Max. Flow 50 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL67
- Zoro # G2726692
- UPC # 190735631744
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 7 7/16 in |
Overall Width | 2 in |
Overall Length | 1.91 in |
Bowl Size | 2.2 oz |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Zinc Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- WARREN-RUPP P98104A - Part For Wr10Pp6Xpp9 (P98-104A)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 40" (A40)
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL68)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- SPEEDAIRE Air Line Lubricator, 3/8In, 120cfm, 250 psi (4ZL90)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- Speedaire Pneumatic Lubricators