Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/4In, 160cfm, 250 psi
Mfr # 4ZL59
Zoro # G2775701
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 160 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL59
- Zoro # G2775701
- UPC # 190735631669
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 12 7/16 in |
Overall Width | 4 1/2 in |
Overall Length | 4.32 in |
Bowl Size | 32 oz |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal with Sight Glass, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose Fitting, 38 in, MNPT x Barb, Brass (21-147)
- DAYTON DC Gearmotor, 227.0 in-lb Max. Torque, 5.4 RPM Nameplate RPM, 90V DC Voltage (6A193)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (2MDX2)
- RULAND Jaw Coupling Hub, 3/4in., Aluminum (JSC26-12-A)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL82)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- Speedaire Pneumatic Lubricators