Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/4In, 140cfm, 250 psi
Mfr # 4ZL94
Zoro # G0894031
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Duty
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 142 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL94
- Zoro # G0894031
- UPC # 190735632017
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 8 13/16 in |
Overall Width | 3 1/8 in |
Bowl Size | 7 oz |
Overall Length | 3.15 in |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (119176.00)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (5788)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- Speedaire Pneumatic Lubricators