Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/4In, 120cfm, 250 psi
Mfr # 4ZL88
Zoro # G2534813
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Duty
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 142 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL88
- Zoro # G2534813
- UPC # 190735631959
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 8 13/16 in |
Overall Width | 3 1/8 in |
Bowl Size | 7 oz |
Overall Length | 3.15 in |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 ZZ PRX)
- TSUBAKI Sprocket , 60 Chain Size, 28 # of Teeth (60Q28)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 80 Teeth, 36mm (8GTR-640-36)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL68)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL82)
- MASTER PNEUMATIC LUBRICATOR 3/4 W MTL BWL (BL237D-6)
- Speedaire Pneumatic Lubricators