Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/4In, 60 cfm, 150 psi
Mfr # 4ZL73
Zoro # G1290046
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 60 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL73
- Zoro # G1290046
- UPC # 190735631805
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Bowl Size | 3.5 oz |
Overall Length | 2.45 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- HANSEN Fitting 3/4Inx3/4In Pipe 45 Degree (9355X12X12)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG568, Pressure Line, 3 micron (ZX-W01AG568)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL70)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- SPEEDAIRE Air Line Lubricator, 1/2In, 120cfm, 150 psi (4ZL93)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- Speedaire Pneumatic System Components