Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/4In, 50 cfm, 250 psi
Mfr # 4ZL64
Zoro # G2950184
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Compact
- Bowl Material Metal
- Pipe Size 1/4 in NPT
- Max. Flow 50 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL64
- Zoro # G2950184
- UPC # 190735631713
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 7 7/16 in |
Overall Width | 2 in |
Overall Length | 1.91 in |
Bowl Size | 2.2 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Zinc, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth (50B16F-1)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- MILTON INDUSTRIES 1/4 in. x 25 ft. Nylon Re-Koil Air Hose, Yellow (1669)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL61)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- Speedaire Pneumatic System Components