Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/4In, 50 cfm, 150 psi
Mfr # 4ZL65
Zoro # G2830886
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Compact
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 50 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL65
- Zoro # G2830886
- UPC # 190735631720
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 7 7/16 in |
Overall Width | 2 in |
Overall Length | 1.91 in |
Bowl Size | 2.2 oz |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate with Zinc Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 417545 (417545)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6205 2RSR.C3)
- MCGILL CF Series (CF4SB)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B (471099)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 250 psi (4ZL84)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL82)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL91)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- Speedaire Pneumatic System Components