Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/4In, 14 cfm, 150 psi
Mfr # 4ZL57
Zoro # G0569037
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Miniature
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 14 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL57
- Zoro # G0569037
- UPC # 190735631645
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 5 1/2 in |
Overall Width | 1 5/8 in |
Bowl Size | 1 oz |
Overall Length | 1.45 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 14 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Socket, 1/8"x1/8"FPT (H1S)
- LOCTITE Anti Seize Lubricant, Silver Grade Anti-Seize 1 lb. Net Wt. Brush Top (LOC76764)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- CONTINENTAL CONTITECH 2/BX78 Banded Cogged V-Belt, 81" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX78)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL67)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL75)
- Speedaire Pneumatic Lubricators