Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/2In, 95 cfm, 250 psi
Mfr # 4ZL82
Zoro # G1251905
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 95 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL82
- Zoro # G1251905
- UPC # 190735631898
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Overall Length | 2.45 in |
Bowl Size | 3.5 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 95 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (324-388)
- SUPER LUBE Super Lube Multi Purpose Aerosol 11 Oz. (31110)
- SPEEDAIRE Air Line Lubricator, 1/8In, 10 cfm, 150 psi (4ZL56)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 250 psi (4ZL88)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- Speedaire Pneumatic System Components