Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/2In, 95 cfm, 250 psi
Mfr # 4ZL76
Zoro # G2511101
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 95 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL76
- Zoro # G2511101
- UPC # 190735631836
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Overall Length | 2.45 in |
Bowl Size | 3.5 oz |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 95 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 75A, 3 Phase (ATS22D75S6U)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF44-D6)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose (HSR90-RS4)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL79)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL64)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- OIL-RITE CONTSTANT LEVEL OILER 32OZ PNEUMATIC LUBRICATOR (A10093-24)
- Speedaire Pneumatic Lubricators