Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/2In, 95 cfm, 150 psi
Mfr # 4ZL83
Zoro # G0343682
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Intermediate Duty
- Bowl Material Plastic
- Pipe Size 1/2 in NPT
- Max. Flow 95 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL83
- Zoro # G0343682
- UPC # 190735631904
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 1/8 in |
Overall Width | 2 11/16 in |
Bowl Size | 3.5 oz |
Overall Length | 2.45 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 95 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- BOSTON GEAR Motor (PM950AT-B)
- TSUBAKI Sprocket , 50 Chain Size, 18 # of Teeth (50BTL18)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL72)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- MASTER PNEUMATIC LUBRICATOR 1/4 W/EXTENTIO (L28DH-2)
- Speedaire Pneumatic System Components