Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/2In, 80cfm, 250 psi
Mfr # 4ZL92
Zoro # G2921947
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard Duty
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 154 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL92
- Zoro # G2921947
- UPC # 190735631997
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 13/16 in |
Overall Width | 3 1/8 in |
Bowl Size | 7 oz |
Overall Length | 3.15 in |
Air Inlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 154 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 54 # of Teeth (50Q54)
- CLIMAX METAL PRODUCTS C-162-BO Set Screw Collar (C-162-BO)
- MAIN FILTER Hydraulic Filter, replaces NUGENT 1114002, Return Line, 5 micron, Outside-In (MF0062657)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Buna Seal (S600682-1)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL77)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL72)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 250 psi (4ZL94)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 150 psi (4ZL81)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- Speedaire Pneumatic Lubricators