Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, Thru Hole, 2100 rpm
Mfr # 45NW57
Zoro # G2437961
Free Shipping & Returns
$1,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 550
- Duty Industrial
- Free Speed 2,100 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45NW57
- Zoro # G2437961
- UPC # 190735625286
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Drive Size - Air Tools | 1" Square |
Overall Length | 12 in |
Air Inlet Size - Air Tools | 1/2" NPT |
Anvil Length - Air Impacts | 1.250" |
Drive Size | 1 in Square |
Extended Anvil Length | 1 1/4 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 53 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 1,600 ft-lb, Fastening Torque 1,600 ft-lb, Free Speed 2,100 RPM, Impact Rated No, Impact Sound Level 90 dB, Impacts per Minute 550, Number of Speed Settings 4, Max. Bolt Capacity 1 1/2 in, Drive Size 1 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7008)
- KIPP Indexing Plunger, Size: 1, D1= M10X1, D=5, Style A, Non-Lockout WO Locknut, SS, Pin Hardened (K0630.201105)
- WESTWARD Milled Tooth File, Flexible, 14 In, 8 TPI (10Z603)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- AIRCAT 1" Composite Pistol Grip Impact Wrench (1600-TH-A1)
- Speedaire Air Impact Wrenches