Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, Pin, 12,500 rpm
Mfr # 45NW51
Zoro # G2438025
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 830
- Duty Industrial
- Free Speed 12,500 RPM
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 45NW51
- Zoro # G2438025
- UPC # 190735625224
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 7 in |
Drive Size - Air Tools | 3/8" Square |
Drive Size | 3/8 in Square |
Extended Anvil Length | 3/4 in |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 11 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 125 ft-lb, Fastening Torque 125 ft-lb, Free Speed 12,500 RPM, Impact Rated No, Impact Sound Level 90 dB, Impacts per Minute 830, Number of Speed Settings 3, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Pilot Drill, 1/4 in., 4-1/4 in. L (05306)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- CHICAGO PNEUMATIC Kit - 1/2 Inch Air Impact Wrench, Pistol Handle, Torque 425 ft. lbf / 576 Nm, 8400 RPM, Pin Clutch (CP734HK)
- Speedaire Air Impact Wrenches