Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, Light, 90 psi, 7000 rpm
Mfr # 48MA08
Zoro # G5576691
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 9500
- Duty Light
- Free Speed 7,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48MA08
- Zoro # G5576691
- UPC # 190735986806
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Air Inlet Size - Air Tools | 1/4" NPT |
Anvil Length - Air Impacts | 0.866" |
Drive Size - Air Tools | 1/2" Square |
Overall Length | 7 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 250 ft-lb, Fastening Torque 250 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 1,600, Number of Speed Settings 3, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square, Drive Type Standard, Retainer Type Friction Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Gauging Trowel, 7 x 3-1/2 In, ErgoSoft (13P518)
- GEARWRENCH 1268 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMOD1268)
- WIHA Bit Holder, 1/4" Drive Sz, 1/4" Shank Size (28401)
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- Speedaire Air Impact Wrenches