Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, Light, 6-1/8 in. L
Mfr # 48LZ96
Zoro # G5234251
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Blows per Minute 1550
- Duty Light
- Free Speed 10,000 RPM
- Handle Type In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 48LZ96
- Zoro # G5234251
- UPC # 190735986431
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Anvil Length - Air Impacts | 0.938" |
Overall Length | 6 1/8 in |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Light Duty, Breakaway Torque 75 ft-lb, Fastening Torque 75 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 1,700, Number of Speed Settings 8, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square, Drive Type Standard, Retainer Type Friction Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 7/16-14 Nc (96207)
- WILLIAMS Bahco Half Rd File Ergo 8in. Bast. 25 TPI (1-210-08-1-2)
- MILWAUKEE TOOL 165 ft. Laser Line Detector (48-35-1211)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1084)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA56)
- SPEEDAIRE Air Impact Wrench, Thru Hole, 2100 rpm (45NW57)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- Speedaire Air Impact Wrenches