Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 3/8 In Drive
Mfr # 21AA55
Zoro # G7562116
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1600
- Duty Industrial
- Free Speed 11,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA55
- Zoro # G7562116
- UPC # 190735605080
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 6 in |
Anvil Length - Air Impacts | 0.792" |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 300 ft-lb, Fastening Torque 300 ft-lb, Free Speed 11,000 RPM, Impact Rated Yes, Impact Sound Level 83 dB, Impacts per Minute 1,600, Number of Speed Settings 3, Max. Bolt Capacity 1/2 in, Drive Size 3/8 in Square, Drive Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9" Straight Fixed Tip Internal Snap Ring Pliers (82145)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 11/16" #600 (06108)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8784)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-3/8" 12 PT IMP (MT1814)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA57)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7000 rpm (48MA08)
- AMERICAN FORGE & FOUNDRY Air Impact Wrenches - 1/2" (7660)
- Speedaire Air Impact Wrenches