Shop All Air Impact Wrenches
This Product is Discontinued
Speedaire
Air Impact Wrench, 3/8 In Drive (Discontinued)
Mfr # 21AA45
Zoro # G7532095
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT Female
- Blows per Minute 1200
- Duty General
- Free Speed 10,000 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA45
- Zoro # G7532095
- UPC # 190735604984
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 3/8" |
Drive Size - Air Tools | 3/8" Square |
Anvil Length - Air Impacts | 0.650" |
Air Inlet Size - Air Tools | 1/4" NPT |
Overall Length | 5 1/2 in |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 12 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 100 ft-lb, Fastening Torque 100 ft-lb, Free Speed 10,000 RPM, Impact Rated Yes, Impact Sound Level 91 dB, Impacts per Minute 1,200, Number of Speed Settings Continuous, Max. Bolt Capacity 3/8 in, Drive Size 3/8 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.