Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, 3/4In Drive
Mfr # 21AA57
Zoro # G6176764
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Blows per Minute 800
- Duty Industrial
- Free Speed 5,500 RPM
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA57
- Zoro # G6176764
- UPC # 190735605103
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 3/4" |
Air Inlet Size - Air Tools | 3/8" NPT |
Anvil Length - Air Impacts | 1.078" |
Overall Length | 8 1/2 in |
Drive Size - Air Tools | 3/4" Square |
Drive Size | 3/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 28 cfm, Air Inlet 3/8 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 1,400 ft-lb, Fastening Torque 1,400 ft-lb, Free Speed 5,500 RPM, Impact Rated Yes, Impact Sound Level 92 dB, Impacts per Minute 800, Number of Speed Settings 3, Max. Bolt Capacity 1 1/4 in, Drive Size 3/4 in Square, Drive Type Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 in (PCS175-TGP236)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445510)
- PROTO Socket Rail, 9 " (J2585)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA49)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- Speedaire Air Impact Wrenches