Shop All Pneumatic Regulators
Speedaire
Air Impact Wrench, 1/4 In Drive
Mfr # 21AA44
Zoro # G7552291
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle - Air Tools General Duty
- Anvil Type - Air Impacts Standard
- Blows per Minute - Air Tools 1500
- Torque Range 25 to 70 ft.-lb.
- Body Style - Air Tools Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 21AA44
- Zoro # G7552291
- UPC # 190735604977
- Country of Origin Taiwan, Province of China
- Category Pneumatic Regulators
Dimensions
Drive Size - Air Tools | 1/4" Square |
Anvil Length - Air Impacts | 0.551" |
Air Inlet Size - Air Tools | 1/4" NPT |
Square Drive Size | 1/4" |
Overall Length | 6 3/4 in |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 75 ft-lb, Fastening Torque 75 ft-lb, Free Speed 12,000 RPM, Impact Rated Yes, Impact Sound Level 76 dB, Impacts per Minute 1,500, Max. Bolt Capacity 3/8 in, Drive Size 1/4 in Square, Drive Type Standard, Retainer Type Ball Detent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2H16)
- SPEEDAIRE Idle Pulley (TT6T6201340002SG)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- CARLISLE 960-8M-50 Synchro-Cog HT Synchronous Belt (960-8M-50)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- SPEEDAIRE Regulatory Assembly, 1/4 NPT (J0309040020)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- MASTER PNEUMATIC REGULATOR 1/2 (R380-4C2)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- Speedaire Pneumatic System Components